Zoro Homepage

1/2 B 316SS, COUPLER X M NPT

  • Mfr # B050SS

  • Zoro # G416491857


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Max. Pressure (PSI)
150 psi
Material of Construction
316 Stainless Steel
Size (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B050SS
Zoro #
G416491857
UPC #
746041335373
Country of Origin
China

Dimensions

Size (In.)
1/2 in

Details

Max. Pressure (PSI)
150 psi
Material of Construction
316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.