
1/2 D POLYPROPYLENE COUPLER X FEM NPT, TYPE D POLYPROPYLENE COUPLER X FEM NPT
Mfr # D050P
Zoro # G114920796
product price:Â $7.89
/eaKey Features
Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Standards
A-A-59326A
Size
1/2 in
Gasket Material
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D050P
Zoro #
G114920796
UPC #
746041343197
Country of Origin
China
Dimensions
Size
1/2 in
Details
Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Standards
A-A-59326A
Gasket Material
Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.