Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 DC 316SS, DUST CAP

  • Mfr # DC050SS

  • Zoro # G116487181


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Size
1/2 in
Max. Pressure
150 psi
Standards
ASTM A666 316
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC050SS
Zoro #
G116487181
UPC #
746041335588
Country of Origin
China

Dimensions

Size
1/2 in

Details

Max. Pressure
150 psi
Standards
ASTM A666 316
Body Material
316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.