1/2 MINI BALL VALVE BRASS, STANDARD PORT CHROME PLATED

  • Mfr # MBV050BS

  • Zoro # G416477813


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Ball Port Style
Standard
Max. Pressure
Up to 150 psi
Body Material
Brass
Operating Temperature - Maximum
Up to 66 °C ( Up to 150 °F )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV050BS
Zoro #
G416477813
UPC #
746041430818
Country of Origin
China

Details

Ball Port Style
Standard
Max. Pressure
Up to 150 psi
Body Material
Brass
Operating Temperature - Maximum
Up to 66 °C ( Up to 150 °F )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.