1/2 X 100ft, MSHA MINE SPRAY, SOLD IN 100 FOOT LENGTH INCREMENTS
Mfr # 4182-0050-100
Zoro # G816478076
product price: $3.79
/ea
Sold in multiples of 100 for $379.00
Key Features
Bend Radius
5.9 in
Hose Color
Black
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Standards
MSHA Rating IC-84-42
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4182-0050-100
Zoro #
G816478076
UPC #
746041465162
Country of Origin
China
Dimensions
Bend Radius
5.9 in
Hose Outside Dia.
0.97 in
Hose Length
100 ft
Hose Inside Dia.
1/2 in
Details
Hose Color
Black
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Standards
MSHA Rating IC-84-42
Color
Yellow
Hose Cover Material
Chloroprene Rubber (CR)
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Reinforcement
2 Steel
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.