12 X 20 HD PVC WATER SUCTION, CORR CLEAR/WHITE

  • Mfr # 3074-1200-020

  • Zoro # G116478240


product price:  $120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Max. Pressure
14 psi
Tube Material
Polyvinyl Chloride (PVC)
Length
20 ft
Inside Dia.
12 in
Bend Radius
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3074-1200-020
Zoro #
G116478240
UPC #
746041403119
Country of Origin
Korea, Republic of

Dimensions

Length
20 ft
Inside Dia.
12 in
Bend Radius
40 in
Outside Dia.
13.3 in

Details

Max. Pressure
14 psi
Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
26 in Hg @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.