Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in X 100ft PVC FDA CLEAR, SPRING WIRE 100 PSI

  • Mfr # 4600-0500

  • Zoro # G016501475


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Max. Pressure
100 psi
Color
Clear
Tube Material
Polyvinyl Chloride (PVC)
Outside Dia.
0.71 in
Vacuum Rating
29 in Hg @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-0500
Zoro #
G016501475
UPC #
746041328412
Country of Origin
Turkey

Dimensions

Outside Dia.
0.71 in
Length
100 ft
Bend Radius
1 in
Inside Dia.
1/2 in

Details

Max. Pressure
100 psi
Color
Clear
Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
29 in Hg @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.