Shop JASON INDUSTRIAL

1/2in X 300ft PVC FDA CLEAR, BRAIDED TUBING 150 PSI

  • Mfr # 4511-0501

  • Zoro # G316487141


product price:  $0.89
/ea
Sold in multiples of 12 for $10.68

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1/2 in
Outside Dia.
0.69 in
Max. Pressure
150 psi @ 68° F
Tube Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4511-0501
Zoro #
G316487141
UPC #
746041058623
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
0.69 in
Tube Length
300 ft

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
150 psi @ 68° F
Tube Color
Clear
Color
Clear
Temp. Range
-26 to +60 °C ( -14 to +140 °F )
Standards
FDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.