1/2in X 50ft TEXTILE REINFORCED, YELLOW AIR 400 PSI
Mfr # 4302-0050-050
Zoro # G716478176
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
Key Features
Max. Pressure (PSI)
400 psi @ 68° F
Inside Dia.
1/2 in
Cover Material
Styrene Butadiene Rubber (SBR)
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4302-0050-050
Zoro #
G716478176
UPC #
746041325336
Country of Origin
Türkiye
Dimensions
Inside Dia.
1/2 in
Details
Max. Pressure (PSI)
400 psi @ 68° F
Cover Material
Styrene Butadiene Rubber (SBR)
Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.