Shop JASON INDUSTRIAL
See all product information
Create Account
1/4in X 12.5mm OD X 600ft REEL, 300PSI BLACK GP EPDM AIR WATER
- Mfr # 4125-04-600
- Zoro # G716477957
product price:Â
$
150.39
/ea
Sold in multiples of 12 for
$1,804.68
Free Shipping & Returns
Key Features
Length
600 ft
Temp. Range
-26 Degrees to 82 Degrees C (-14 Degrees to 180 Degrees F)
Bend Radius (In.)
1.5 in
Max. Pressure (PSI)
300 psi @ 68° F
Inside Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4125-04-600
- Zoro #
- G716477957
- UPC #
- 746041444877
- Country of Origin
- China
- Temp. Range
- -26 Degrees to 82 Degrees C (-14 Degrees to 180 Degrees F)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Color
- Black
Dimensions
- Length
- 600 ft
- Bend Radius (In.)
- 1.5 in
- Inside Dia.
- 1/4 in
- Outside Dia.
- 0.49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.