Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 COMBINATION HOSE NIPPLE, POLYPROPYLENE, 2-1/2 COMBINATION HOSE NIPPLE, POLYPROPLYENE

  • Mfr # CN250PP

  • Zoro # G514920631


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Pipe Fitting Material
Polypropylene (Black Schedule 80)
Thread Type
NPT (National Pipe Thread)
Hose Inside Dia. (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN250PP
Zoro #
G514920631
UPC #
746041059590
Country of Origin
China

Dimensions

Hose Inside Dia. (In.)
2-1/2 in

Details

Pipe Fitting Material
Polypropylene (Black Schedule 80)
Thread Type
NPT (National Pipe Thread)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.