Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 DP AL DUST PLUG

  • Mfr # DP250A

  • Zoro # G616487117


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Max. Pressure
150 psi
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP250A
Zoro #
G616487117
UPC #
746041065072
Country of Origin
China

Dimensions

Size
2-1/2 in

Details

Max. Pressure
150 psi
Body Material
Aluminum
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.