Shop JASON INDUSTRIAL
See all product information
Create Account
2-1/2 PVC CLEAR FDA/USDA LIQUID FOOD HOSE, PVC CLEAR FDA/USDA LIQUID HOSE
Mfr # 3010-0250-100
Zoro # G014914826
product price:Â $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2-1/2 in
Outside Dia.
2.93 in
Max. Pressure
57 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3010-0250-100
- Zoro #
- G014914826
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Inside Dia.
- 2-1/2 in
- Outside Dia.
- 2.93 in
- Length
- 100 ft
- Bend Radius
- 10 in
Details
- Tube Material
- Polyvinyl Chloride (PVC)
- Max. Pressure
- 57 psi
- Vacuum Rating
- Up to 29 inHg @ 68° F
Description
Clear Food Suction Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.