Shop JASON INDUSTRIAL
See all product information
Create Account
1/8 TUBE DRY POWDER DISCHARGE, 4 X 100
Mfr # 4322-0400-100
Zoro # G616477941
product price:Â $157.49
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Inside Dia.
4 in
Outside Dia.
4.48 in
Max. Pressure
75 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4322-0400-100
Zoro #
G616477941
UPC #
746041337346
Country of Origin
Türkiye
Dimensions
Inside Dia.
4 in
Outside Dia.
4.48 in
Length
100 ft
Bend Radius
40 in
Details
Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Max. Pressure
75 psi
Reinforcement
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.