
2-1/2 RED PVC DISCHARGE, PVC RED DISCHARGE BULK
Mfr # 4504-2500
Zoro # G614920609
product price: $1.65
/eaSold in multiples of 300 for $495.00
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2-1/2 in
Max. Pressure
115 psi
Length
300 ft
Color
Wine Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4504-2500
Zoro #
G614920609
UPC #
746041328047
Country of Origin
China
Dimensions
Inside Dia.
2-1/2 in
Length
300 ft
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
115 psi
Color
Wine Red
Description
300' roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.