Zoro Homepage

2-1/2 SS CAP W LOCKING HNDLS, SS HNDL

  • Mfr # DCL250S

  • Zoro # G216501701


product price: $74.39
/ea

Key Features

Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Stainless Steel
Size
2-1/2 in
Standards
ASTM A666 304, ASTM A666 316
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL250S
Zoro #
G216501701
UPC #
746041332617
Country of Origin
China

Dimensions

Size
2-1/2 in

Details

Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Stainless Steel
Standards
ASTM A666 304, ASTM A666 316
Max. Pressure
150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.