Shop JASON INDUSTRIAL
See all product information
Create Account
2-1/2 X 100 CLEAR/WHITE HELIX
Mfr # 4615-2500
Zoro # G716478053
product price:Â $152.49
/ea
Sold in multiples of 3 for $457.47
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2-1/2 in
Outside Dia.
2.87 in
Max. Pressure
80 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4615-2500
Zoro #
G716478053
UPC #
746041328214
Country of Origin
Mexico
Dimensions
Inside Dia.
2-1/2 in
Outside Dia.
2.87 in
Length
100 ft
Bend Radius
11 in
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
80 psi
Vacuum Rating
26 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.