Shop JASON INDUSTRIAL

1/2in x 400ft, MSHA MINE SPRAY/WASHDOWN

  • Mfr # 4183-0050-400

  • Zoro # G416477936


product price:  $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns

Key Features

Color
Yellow
Bend Radius
5.9 in
Hose Outside Dia.
0.84 in
Hose Color
Yellow
Reinforcement
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4183-0050-400
Zoro #
G416477936
UPC #
746041528348
Country of Origin
Türkiye

Dimensions

Bend Radius
5.9 in
Hose Outside Dia.
0.84 in
Hose Inside Dia.
1/2 in
Hose Length
400 ft

Details

Color
Yellow
Hose Color
Yellow
Reinforcement
1
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Standards
MSHA Approved
Material Hose Tube Material
NBR Synthetic Rubber (ARPM Class B)
Hose Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC), Synthetic Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.