Shop JASON INDUSTRIAL

2-1/2 X 100 HD PVC FAB WATER, CORR CLEAR/ORANGE

  • Mfr # 3076-0250-100

  • Zoro # G116478202


product price:  $154.19
/ea
Sold in multiples of 2 for $308.38
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2-1/2 in
Outside Dia.
3.01 in
Max. Pressure
100 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3076-0250-100
Zoro #
G116478202
UPC #
746041403140
Country of Origin
China

Dimensions

Inside Dia.
2-1/2 in
Outside Dia.
3.01 in
Length
100 ft
Bend Radius
5 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
100 psi
Vacuum Rating
29 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.