Shop JASON INDUSTRIAL
See all product information
Create Account
2-1/2in X 100ft UHMWPE CHEMICAL, SUCTION 200 PSI
Mfr # 4433-0250-100
Zoro # G816478205
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Ultra-High Molecular Weight Polyethylene (UHMWPE)
Inside Dia.
2-1/2 in
Outside Dia.
3.15 in
Max. Pressure
200 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4433-0250-100
Zoro #
G816478205
UPC #
746041326692
Country of Origin
Türkiye
Dimensions
Inside Dia.
2-1/2 in
Outside Dia.
3.15 in
Length
100 ft
Bend Radius
15 in
Details
Tube Material
Ultra-High Molecular Weight Polyethylene (UHMWPE)
Max. Pressure
200 psi
Color
Blue
Vacuum Rating
29.9 in Hg @ 68° F
Reinforcement
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.