Shop JASON INDUSTRIAL
See all product information
Create Account
8in X 50ft PETRO WASTE SUCTION, 150PSI CORR NRR/SBR BLUE LINE
Mfr # 4436-0800-050
Zoro # G816478038
product price:Â $182.59
/ea
Free Shipping & Returns
Key Features
Inside Dia.
8 in
Outside Dia.
8.82 in
Max. Pressure
150 psi
Length
50 ft
Bend Radius
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4436-0800-050
Zoro #
G816478038
UPC #
746041486372
Country of Origin
Türkiye
Dimensions
Inside Dia.
8 in
Outside Dia.
8.82 in
Length
50 ft
Bend Radius
32 in
Details
Max. Pressure
150 psi
Vacuum Rating
26 @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.