2 A ALUM ADAPTER X FEM NPT, TYPE A ALUM ADAPTER X FEM NPT
- Mfr # A200A
- Zoro # G414914914
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A200A
- Zoro #
- G414914914
- UPC #
- 746041022846
- Country of Origin
- China
Dimensions
- Size
- 2 in
Details
- Body Material
- Aluminum
- Standards
- ASTM B85 Grade 383
- Max. Pressure
- 250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.