Zoro Homepage

2 A BR ADAPTER X F NPT

  • Mfr # A200BR

  • Zoro # G516492037


product price: $12.69
/ea

Key Features

Size (In.)
2 in
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team