Zoro Homepage

2 AL CAP W LOCKING HNDLS, SS HNDL

  • Mfr # DCL200A

  • Zoro # G216501923


product price: $17.99
/ea

Key Features

Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
250 psi
Size
2 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL200A
Zoro #
G216501923
UPC #
746041332587
Country of Origin
China

Dimensions

Size
2 in

Details

Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
250 psi
Body Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.