
2 B POLYPROPYLENE COUPLER X ML NPT, TYPE B POLYPROPYLENE COUPLER X ML NPT
Mfr # B200P
Zoro # G014914796
product price: $15.35
/eaKey Features
Body Material
Black Schedule 80 Polypropylene
Size
2 in
Standards
A-A-59326A
Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B200P
Zoro #
G014914796
UPC #
746041060374
Country of Origin
China
Dimensions
Size
2 in
Details
Body Material
Black Schedule 80 Polypropylene
Standards
A-A-59326A
Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.