Zoro Homepage

2 COMBINATION HOSE NIPPLE, UNPLATED, 2 COMBINATION HOSE NIPPLE, UNPLATED

  • Mfr # CN200

  • Zoro # G814920706


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Thread Type
NPT (National Pipe Thread)
Inside Dia.
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN200
Zoro #
G814920706
UPC #
746041023270
Country of Origin
China

Dimensions

Inside Dia.
2 in

Details

Thread Type
NPT (National Pipe Thread)
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.