Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 DC POLYPROPYLENE DUST CAP, 2 DC POLYPROPYLENE DUST CAP

  • Mfr # DC200P

  • Zoro # G614914813


product price: $13.39
/ea

Key Features

Body Material
Black Schedule 80 Polypropylene
Size
2 in
Max. Pressure
100 psi
Standards
A-A-59326A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC200P
Zoro #
G614914813
UPC #
746041060565
Country of Origin
China

Dimensions

Size
2 in

Details

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
100 psi
Standards
A-A-59326A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.