Zoro Homepage

2 DP POLYPROPYLENE DUST PLUG, 2 DP POLYPROPYLENE DUST PLUG

  • Mfr # DP200P

  • Zoro # G314914762


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
100 psi
Size
2 in
Standards
A-A-59326A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP200P
Zoro #
G314914762
UPC #
746041060619
Country of Origin
China

Dimensions

Size
2 in

Details

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
100 psi
Standards
A-A-59326A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.