2 PLY SANDBLAST, 3/4 X 1-1/2 X 50

  • Mfr # 4312-0075-050

  • Zoro # G616494634


product price: $8.29
/ea
Sold in multiples of 50 for $414.50

Key Features

Reinforcement
2
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Color
Black
Bend Radius
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4312-0075-050
Zoro #
G616494634
UPC #
746041325503
Country of Origin
Turkey

Dimensions

Bend Radius
7.5 in
Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
1.5 in

Details

Reinforcement
2
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Color
Black
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.