Shop JASON INDUSTRIAL
See all product information
Create Account
STEAM 250PSI BLACK WRAPPED, 1-1/2 X 100
Mfr # 4815-0150-100
Zoro # G516478123
product price:Â $157.79
/ea
Free Shipping & Returns
Key Features
Bend Radius
16-1/2 in
Hose Length
100 ft
Max. Working Pressure (PSI)
250 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
Up to +232 °C ( Up to +450 °F )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4815-0150-100
Zoro #
G516478123
UPC #
746041325909
Country of Origin
Türkiye
Dimensions
Bend Radius
16-1/2 in
Hose Length
100 ft
Hose Inside Dia.
1-1/2 in
Hose Outside Dia.
2.13 in
Details
Max. Working Pressure (PSI)
250 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
Up to +232 °C ( Up to +450 °F )
Reinforcement
2 Steel
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.