2 SIGHT GAUGE TUBE ONLY, SCH 80 POLYCARBONATE W CAPS
- Mfr # SGT200
- Zoro # G516477928
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Body Material
Polycarbonate
Temp. Range
-76 Degrees to 185 Degrees F
Max. Pressure
Up to 500 psi
Connection Size
2 in
Thread Type
NPT (National Pipe Thread)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGT200
- Zoro #
- G516477928
- UPC #
- 746041443962
- Country of Origin
- China
Dimensions
- Connection Size
- 2 in
Details
- Body Material
- Polycarbonate
- Temp. Range
- -76 Degrees to 185 Degrees F
- Max. Pressure
- Up to 500 psi
- Thread Type
- NPT (National Pipe Thread)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.