2 SS CAP W LOCKING HNDLS, SS HNDL
Mfr # DCL200S
Zoro # G016501765
product price: $33.69
/eaKey Features
Gasket Material
Nitrile Butadiene Rubber (NBR)
Size
2 in
Max. Pressure
250 psi
Standards
ASTM A666 304, ASTM A666 316
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCL200S
Zoro #
G016501765
UPC #
746041332594
Country of Origin
China
Dimensions
Size
2 in
Details
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
250 psi
Standards
ASTM A666 304, ASTM A666 316
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.