Shop JASON INDUSTRIAL
See all product information
Create Account
2 X 100 400 PSIWP, OILFIELD FUEL TRANSFER
Mfr # 4424-0200-100
Zoro # G916478075
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Bend Radius
12 in
Length
100 ft
Vacuum Rating
29 in Hg @ 68° F
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4424-0200-100
- Zoro #
- G916478075
- UPC #
- 746041326371
- Country of Origin
- Türkiye
Dimensions
- Bend Radius
- 12 in
- Length
- 100 ft
- Outside Dia.
- 2.82 in
- Inside Dia.
- 2 in
Details
- Tube Material
- Nitrile
- Vacuum Rating
- 29 in Hg @ 68° F
- Color
- Black
- Max. Pressure
- 400 psi
- Reinforcement
- 2 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.