Shop JASON INDUSTRIAL
See all product information
Create Account
2 X 100 PU DUCT MAT HDL, CLEAR W/GREEN HELIX
Mfr # 3021-0200-100
Zoro # G816501705
product price:Â $153.39
/ea
Sold in multiples of 2 for $306.78
Free Shipping & Returns
Key Features
Max. Pressure
15 psi
Vacuum Rating
12 in Hg @ 68° F
Bend Radius
1.37 in
Tube Material
Polyurethane
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3021-0200-100
- Zoro #
- G816501705
- UPC #
- 746041435325
- Country of Origin
- Unknown
Dimensions
- Bend Radius
- 1.37 in
- Length
- 100 ft
- Inside Dia.
- 2 in
- Outside Dia.
- 2.4 in
Details
- Max. Pressure
- 15 psi
- Vacuum Rating
- 12 in Hg @ 68° F
- Tube Material
- Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.