Shop JASON INDUSTRIAL
See all product information
Create Account
2-1/2 X 100 PU DUCT MAT HDL, CLEAR W/GREEN HELIX
Mfr # 3021-0250-100
Zoro # G816501576
product price:Â $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
Key Features
Bend Radius
1.37 in
Outside Dia.
2.9 in
Length
100 ft
Tube Material
Polyurethane
Max. Pressure
10 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3021-0250-100
- Zoro #
- G816501576
- UPC #
- 746041443672
- Country of Origin
- China
Dimensions
- Bend Radius
- 1.37 in
- Outside Dia.
- 2.9 in
- Length
- 100 ft
- Inside Dia.
- 2-1/2 in
Details
- Tube Material
- Polyurethane
- Max. Pressure
- 10 psi
- Vacuum Rating
- 10 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.