Shop JASON INDUSTRIAL
See all product information
Create Account
2 X 100 SCR PURPLE OILFIELD, W STATIC WIRE NOT FOR GASOLINE
Mfr # 3087-0200-100
Zoro # G716501485
product price:Â $154.39
/ea
Sold in multiples of 2 for $308.78
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
2 in
Outside Dia.
2.43 in
Max. Pressure
50 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3087-0200-100
- Zoro #
- G716501485
- UPC #
- 746041443740
- Country of Origin
- China
Dimensions
- Inside Dia.
- 2 in
- Outside Dia.
- 2.43 in
- Length
- 100 ft
- Bend Radius
- 4 in
Details
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure
- 50 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.