Shop JASON INDUSTRIAL
See all product information
Create Account
6 X 50 BLACK NBR/PVC, HD WATER DISCHARGE 150PSIWP
Mfr # 4359-0600-050
Zoro # G816478106
product price:Â $17.29
/eaKey Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
6 in
Max. Pressure
150 psi
Length
50 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4359-0600-050
- Zoro #
- G816478106
- UPC #
- 746041340858
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 6 in
- Length
- 50 ft
Details
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure
- 150 psi
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.