Zoro Homepage

2 X 3 DD AL CPLR X CPLR

  • Mfr # DD2030A

  • Zoro # G516501647


product price: $32.49
/ea

Key Features

Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Size
2 x 3 in
Body Material
Aluminum
Gasket Material
Nitrile Butadiene Rubber (NBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD2030A
Zoro #
G516501647
UPC #
746041332723
Country of Origin
China

Dimensions

Size
2 x 3 in

Details

Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Body Material
Aluminum
Gasket Material
Nitrile Butadiene Rubber (NBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.