Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 50, MSHA MINE SPRAY

  • Mfr # 4182-0200-050

  • Zoro # G216478065


product price: $17.19
/ea

Key Features

Color
Yellow
Standards
MSHA Rating IC-84-42
Hose Length
50 ft
Reinforcement
2 Steel
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4182-0200-050
Zoro #
G216478065
UPC #
746041325756
Country of Origin
Turkey

Dimensions

Hose Length
50 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2.6 in
Bend Radius
22 in

Details

Color
Yellow
Standards
MSHA Rating IC-84-42
Reinforcement
2 Steel
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Hose Color
Black
Hose Cover Material
Chloroprene Rubber (CR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.