2 X 50 WHITE SINGLE JACKET MILL DISCHARGE HOSE ALUM/BRASS, 5/8 BANDS

  • Mfr # 4705-0200-050AB

  • Zoro # G414920540


product price:  $89.85
/ea
Free Shipping & Returns

Key Features

Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
2 in
Max. Pressure
230 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705-0200-050AB
Zoro #
G414920540
UPC #
746041327460
Country of Origin
China

Dimensions

Inside Dia.
2 in
Length
50 ft

Details

Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
230 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.