2 X 50 WHITE SJ MILL CXE, 5/8 BANDS, WHITE SINGLE JACKET MILL DISCHARGE HOSE CXE, 5/8 BANDS

  • Mfr # 4705-0200-050CE

  • Zoro # G414920564


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
2 in
Max. Pressure
230 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4705-0200-050CE
Zoro #
G414920564
UPC #
746041327477
Country of Origin
China

Dimensions

Inside Dia.
2 in
Length
50 ft

Details

Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
230 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.