Shop JASON INDUSTRIAL
See all product information
Create Account
1-1/2in x 100ft, MSHA MINE SPRAY
Mfr # 4182-0150-100
Zoro # G416478018
product price:Â $155.69
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Bend Radius
16.5 in
Hose Cover Material
Chloroprene Rubber (CR)
Hose Length
100 ft
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4182-0150-100
- Zoro #
- G416478018
- UPC #
- 746041325749
- Country of Origin
- Türkiye
Dimensions
- Bend Radius
- 16.5 in
- Hose Length
- 100 ft
- Hose Inside Dia.
- 1-1/2 in
- Hose Outside Dia.
- 2.04 in
Details
- Color
- Yellow
- Hose Cover Material
- Chloroprene Rubber (CR)
- Hose Color
- Black
- Reinforcement
- 2 Steel
- Temp. Range
- -18 to +93 °C ( 0 to +200 °F )
- Material Hose Tube Material
- Styrene Butadiene Rubber (SBR)
- Standards
- MSHA Rating IC-84-42
- Max. Working Pressure (PSI)
- 1,000 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.