Shop JASON INDUSTRIAL
See all product information
2in x 100ft 250psi YELLOW, NBR/PVC HD DISCHARGE, SOLD IN 100 FOOT LENGTH INCREMENTS
Mfr # 4358-0200-100
Zoro # G716477926
product price:Â $5.15
/ea
Sold in multiples of 100 for $515.00
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
2 in
Max. Pressure
250 psi
Length
100 ft
Color
Bright Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4358-0200-100
Zoro #
G716477926
UPC #
746041326821
Country of Origin
Türkiye
Dimensions
Inside Dia.
2 in
Length
100 ft
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Max. Pressure
250 psi
Color
Bright Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.