Shop JASON INDUSTRIAL
See all product information
Create Account
3-1/2in X 50ft PVC FDA CLEAR, SPRING WIRE 50 PSI
Mfr # 4600-3500
Zoro # G716501454
product price:Â $162.79
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
3-1/2 in
Outside Dia.
4.09 in
Max. Pressure
50 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4600-3500
Zoro #
G716501454
UPC #
746041328542
Country of Origin
Türkiye
Dimensions
Inside Dia.
3-1/2 in
Outside Dia.
4.09 in
Length
50 ft
Bend Radius
7.5 in
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
50 psi
Color
Clear
Vacuum Rating
29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.