Shop JASON INDUSTRIAL
See all product information
Create Account
2in X 100ft FDA BULK SUCTION, 3/16in TUBE 150 PSI
Mfr # 4460-0200-100
Zoro # G916477702
product price:Â $158.39
/ea
Free Shipping & Returns
Key Features
Tube Material
Natural Rubber (NR)
Inside Dia.
2 in
Outside Dia.
2.66 in
Max. Pressure
150 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4460-0200-100
- Zoro #
- G916477702
- UPC #
- 746041327156
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 2 in
- Outside Dia.
- 2.66 in
- Length
- 100 ft
- Bend Radius
- 6 in
Details
- Tube Material
- Natural Rubber (NR)
- Max. Pressure
- 150 psi
- Color
- Gray
- Vacuum Rating
- 29 in Hg @ 68° F
- Reinforcement
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.