Shop JASON INDUSTRIAL

2in X 100ft FDA LIQUID SUCTION, 150 PSI

  • Mfr # 4465-0200-100

  • Zoro # G616478009


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nitrile
Inside Dia.
2 in
Outside Dia.
2.56 in
Max. Pressure
150 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4465-0200-100
Zoro #
G616478009
UPC #
746041327293
Country of Origin
Türkiye

Dimensions

Inside Dia.
2 in
Outside Dia.
2.56 in
Length
100 ft
Bend Radius
5 in

Details

Tube Material
Nitrile
Max. Pressure
150 psi
Color
White
Vacuum Rating
29 in Hg @ 68° F
Reinforcement
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.