Shop JASON INDUSTRIAL
See all product information
Create Account
2in X 100ft NITRILE PETROLEUM, SUCTION- TANK TRUCK 150 PSI
Mfr # 4420-0200-100
Zoro # G316477869
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Inside Dia.
2 in
Outside Dia.
2.52 in
Max. Pressure
150 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4420-0200-100
- Zoro #
- G316477869
- UPC #
- 746041326241
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 2 in
- Outside Dia.
- 2.52 in
- Length
- 100 ft
- Bend Radius
- 8 in
Details
- Tube Material
- Nitrile
- Max. Pressure
- 150 psi
- Reinforcement
- 2 Synthetic
- Vacuum Rating
- 29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.