Shop JASON INDUSTRIAL
See all product information
Create Account
2in X 100ft PVC FDA CLEAR, BRAIDED TUBING 60 PSI
Mfr # 4511-2001
Zoro # G916487169
product price:Â $152.99
/ea
Sold in multiples of 2 for $305.98
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2 in
Outside Dia.
2.39 in
Max. Pressure
60 psi @ 68° F
Tube Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4511-2001
Zoro #
G916487169
UPC #
746041328269
Country of Origin
China
Dimensions
Inside Dia.
2 in
Outside Dia.
2.39 in
Tube Length
100 ft
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
60 psi @ 68° F
Tube Color
Clear
Color
Clear
Temp. Range
-26 to +60 °C ( -14 to +140 °F )
Standards
FDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.