Shop JASON INDUSTRIAL
See all product information
Create Account
2in x 150ft, MSHA MINE SPRAY/WASHDOWN
Mfr # 4183-0200-150
Zoro # G216477976
product price:Â $156.89
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Bend Radius
19.7 in
Reinforcement
2
Material Hose Tube Material
NBR Synthetic Rubber (ARPM Class B)
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4183-0200-150
Zoro #
G216477976
UPC #
746041537289
Country of Origin
Türkiye
Dimensions
Bend Radius
19.7 in
Hose Outside Dia.
2.52 in
Hose Length
150 ft
Hose Inside Dia.
2 in
Details
Color
Yellow
Reinforcement
2
Material Hose Tube Material
NBR Synthetic Rubber (ARPM Class B)
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Hose Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC), Synthetic Rubber
Standards
MSHA Approved
Hose Color
Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.