Shop JASON INDUSTRIAL
See all product information
8in X 100ft 150PSI BLACK, NBR/PVC HD DISCHARGE
Mfr # 4359-0800-100
Zoro # G516478031
product price:Â $165.89
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
8 in
Max. Pressure
150 psi
Length
100 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4359-0800-100
Zoro #
G516478031
UPC #
746041382780
Country of Origin
China
Dimensions
Inside Dia.
8 in
Length
100 ft
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Max. Pressure
150 psi
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.